Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F2Pp6T2Md2 Ethern Switch 07016400

509F2Pp6T2Md2 Ethern Switch (Discontinued)

  • Mfr # 07016400
  • Zoro # G4413659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016400
Zoro #
G4413659
UPC #
679202164003
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
3"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Panel, Rack, Wall, DIN Rail
Product Type
Ethernet Switch
Power Source
Power Supply
Stack Port
No
Redundant Power Supply Supported
Yes
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Fast Ethernet Network
Total Number of Network Ports
7
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Manageable
Yes
Uplink Port
No
Media Type Supported
Optical Fiber, Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Network Technology
10/100/1000Base-T, 100Base-FX

Description

IDS-509F2PP6-T2MD2 Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 100Base-FX, 1310nm multimode port with duplex ST connector [ up to 5km/3.1 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.