Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F2Pp6T2Md2Xt Ethern Switch 07016460

509F2Pp6T2Md2Xt Ethern Switch (Discontinued)

  • Mfr # 07016460
  • Zoro # G4411884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016460
Zoro #
G4411884
UPC #
679202164607
Country of Origin
Canada

Dimensions

Width
4.8"
Depth
3"
Height
5.1"

Details

Item
Ethernet Switch
Mounting
Rack, DIN Rail, Panel, Wall
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Product Type
Ethernet Switch
Number of SFP Slots
2
Expansion Slot Type
SFP
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Fast Ethernet Expansion Slot
Total Number of Network Ports
9
Manageable
Yes
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Network Technology
10/100/1000Base-T, 100Base-FX
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair, Optical Fiber

Description

IDS-509F2PP6-T2MD2-XT Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 100Base-FX, 1310nm multimode port with duplex ST connector [ up to 5km/3.1 miles ]. -40 to 75C Industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.