Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F2Pp6T2Sd20 Ethern Switch 07016420

509F2Pp6T2Sd20 Ethern Switch (Discontinued)

  • Mfr # 07016420
  • Zoro # G4417859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07016420
Zoro #
G4417859
UPC #
679202164201
Country of Origin
Canada

Dimensions

Height
3"
Depth
4.8"
Width
5.1"

Details

Item
Ethernet Switch
Mounting
Wall, Panel, DIN Rail, Rack
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Product Type
Ethernet Switch
Power Source
Power Supply
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
7
Manageable
Yes
Network Technology
100Base-LX, 10/100/1000Base-T
Redundant Power Supply Supported
Yes
Uplink Port
No
Port/Expansion Slot Details
(2) Fast Ethernet Network, (7) Gigabit Ethernet Network
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Stack Port
No

Description

IDS-509F2PP6-T2SD20 Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex ST connector [20 km/ 12.4 miles ]. -10 to 60C operating temperature. PRO software set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.