Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F2Pp6T2Sd20Xt Ethern Switch 07016480

509F2Pp6T2Sd20Xt Ethern Switch (Discontinued)

  • Mfr # 07016480
  • Zoro # G4414998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016480
Zoro #
G4414998
UPC #
679202164805
Country of Origin
Canada

Dimensions

Width
5.1"
Depth
4.8"
Height
3"

Details

Item
Ethernet Switch
Mounting
Rail, Wall, Rack, Panel
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Product Type
Ethernet Switch
Power Source
Power Supply
Stack Port
No
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
No
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Manageable
Yes
Total Number of Network Ports
7
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Fast Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Redundant Power Supply Supported
Yes
Network Technology
10/100/1000Base-T, 100Base-LX

Description

IDS-509F2PP6-T2SD20-XT Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex ST connector [20 km/ 12.4 miles ]. -40 to 75C Industrial extended operating temperature. PRO software set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.