Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F2Pp6T2Sd40 Ethern Switch 07016440

509F2Pp6T2Sd40 Ethern Switch (Discontinued)

  • Mfr # 07016440
  • Zoro # G4414849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07016440
Zoro #
G4414849
UPC #
679202164409
Country of Origin
Canada

Dimensions

Depth
4.8"
Height
3"
Width
5.1"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall, Rack, Panel
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Power Source
Power Supply
Product Type
Ethernet Switch
Redundant Power Supply Supported
Yes
Network Technology
100Base-LX, 10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Stack Port
No
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Fast Ethernet Network
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Total Number of Network Ports
7
Green Environmental Attribute
Environmentally Friendly
Uplink Port
No

Description

IDS-509F2PP6-T2SD40 Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex ST connector [40 km/ 24.9 miles ]. -10 to 60C operating temperature. PRO software set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.