Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F2Pp6T2Sd40Xt Ethern Switch 07016500

509F2Pp6T2Sd40Xt Ethern Switch (Discontinued)

  • Mfr # 07016500
  • Zoro # G4410764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016500
Zoro #
G4410764
UPC #
679202165000
Country of Origin
Canada

Dimensions

Width
5.1"
Height
3"
Depth
4.8"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Wall, Rack, Panel, DIN Rail
Power Source
Power Supply
Product Type
Ethernet Switch
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
No
Total Number of Network Ports
9
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Fast Ethernet Network
Network Technology
10/100/1000Base-T, 100Base-LX
Stack Port
No
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes

Description

IDS-509F2PP6-T2SD40-XT Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex ST connector [40 km/ 24.9 miles ]. -40 to 75C Industrial extended operating temperature. PRO software set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.