Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6C2Md2Sd80 Eth Switch 07016650

509F3Pp6C2Md2Sd80 Eth Switch (Discontinued)

  • Mfr # 07016650
  • Zoro # G4414036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016650
Zoro #
G4414036
UPC #
679202166502
Country of Origin
Canada

Dimensions

Height
5.1"
Width
4.8"
Depth
3"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall, Rack, Panel
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Product Type
Ethernet Switch
Total Number of Network Ports
9
Media Type Supported
Twisted Pair, Optical Fiber
Expansion Slot Type
SFP
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Green Environmental Attribute
Environmentally Friendly
Network Technology
100Base-EX, 100Base-FX, 10/100/1000Base-T
Number of SFP Slots
3
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Fast Ethernet Expansion Slot
Manageable
Yes

Description

IDS-509F3PP6-C2MD2-SD80 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ] and 1 x 100Base-EX, 1550nm single mode port with duplex SC connector [80 km/ 49.7 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.