Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6C2Sd20Md2 Eth Switch 07016690

509F3Pp6C2Sd20Md2 Eth Switch (Discontinued)

  • Mfr # 07016690
  • Zoro # G4410798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07016690
Zoro #
G4410798
UPC #
679202166908
Country of Origin
Canada

Dimensions

Depth
3"
Width
4.8"
Height
5.1"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall, Rack, Panel
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Product Type
Ethernet Switch
Total Number of Network Ports
9
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Fast Ethernet Expansion Slot
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Number of SFP Slots
3
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Network Technology
10/100/1000Base-T, 100Base-LX, 100Base-FX
Expansion Slot Type
SFP

Description

IDS-509F3PP6-C2SD20-MD2 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ] and 1 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.