Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6C2Sd20Sd40 Eth Switch 07016710

509F3Pp6C2Sd20Sd40 Eth Switch (Discontinued)

  • Mfr # 07016710
  • Zoro # G4401549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07016710
Zoro #
G4401549
UPC #
679202167103
Country of Origin
Canada

Dimensions

Height
3"
Width
5.1"
Depth
4.8"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Wall, DIN Rail, Rack, Panel
Power Source
Power Supply
Product Type
Ethernet Switch
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Total Number of Network Ports
6
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
No
Redundant Power Supply Supported
Yes
Manageable
Yes
Network Technology
10/100/1000Base-T, 100Base-LX
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Fast Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Stack Port
No

Description

IDS-509F3PP6-C2SD20-SD40 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ] and 1 x 100Base-LX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.