Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6C2Sd40Md2 Eth Switch 07016770

509F3Pp6C2Sd40Md2 Eth Switch (Discontinued)

  • Mfr # 07016770
  • Zoro # G4404568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07016770
Zoro #
G4404568
UPC #
679202167707
Country of Origin
Canada

Dimensions

Width
4.8"
Height
5.1"
Depth
3"

Details

Item
Ethernet Switch
Mounting
Rack, Wall, DIN Rail, Panel
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Product Type
Ethernet Switch
Expansion Slot Type
SFP
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Network Technology
100Base-LX, 100Base-FX, 10/100/1000Base-T
Number of SFP Slots
3
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Fast Ethernet Expansion Slot
Total Number of Network Ports
9
Ethernet Technology
Gigabit Ethernet, Fast Ethernet

Description

IDS-509F3PP6-C2SD40-MD2 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ] and 1 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.