Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6C2Sd40Md2Xt Eth Switch 07016910

509F3Pp6C2Sd40Md2Xt Eth Switch (Discontinued)

  • Mfr # 07016910
  • Zoro # G4411586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016910
Zoro #
G4411586
UPC #
679202169107
Country of Origin
Canada

Dimensions

Height
3"
Width
5.1"
Depth
4.8"

Details

Item
Ethernet Switch
Mounting
Panel, Wall, Rack, DIN Rail
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Power Source
Power Supply
Product Type
Ethernet Switch
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Stack Port
No
Port/Expansion Slot Details
(3) Fast Ethernet Network, (6) Gigabit Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Network Technology
100Base-FX, 10/100/1000Base-T, 100Base-LX
Manageable
Yes
Uplink Port
No
Total Number of Network Ports
6

Description

IDS-509F3PP6-C2SD40-MD2-XT Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ] and 1 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ]. -40 to 75C Industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.