Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6C2Sd40Sd120 Eth Switch 07016830

509F3Pp6C2Sd40Sd120 Eth Switch (Discontinued)

  • Mfr # 07016830
  • Zoro # G4407167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016830
Zoro #
G4407167
UPC #
679202168308
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
3"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Wall, DIN Rail, Panel, Rack
Power Source
Power Supply
Product Type
Ethernet Switch
Network Technology
100Base-LX, 100Base-ZX, 10/100/1000Base-T
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Uplink Port
No
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Fast Ethernet Network
Total Number of Network Ports
6
Stack Port
No
Redundant Power Supply Supported
Yes
Media Type Supported
Optical Fiber, Twisted Pair

Description

IDS-509F3PP6-C2SD40-SD120 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ] and 1 x 100Base-ZX, 1550nm single mode port with duplex SC connector [120 km/ 74.6 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.