Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6T2Md2Sd120 Eth Switch 07016680

509F3Pp6T2Md2Sd120 Eth Switch (Discontinued)

  • Mfr # 07016680
  • Zoro # G4414158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016680
Zoro #
G4414158
UPC #
679202166809
Country of Origin
Canada

Dimensions

Height
3"
Depth
4.8"
Width
5.1"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Panel, Wall, Rack
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Power Source
Power Supply
Product Type
Ethernet Switch
Stack Port
No
Uplink Port
No
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
6
Redundant Power Supply Supported
Yes
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Fast Ethernet Network
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Network Technology
100Base-FX, 100Base-ZX, 10/100/1000Base-T
Manageable
Yes

Description

IDS-509F3PP6-T2MD2-SD120 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-FX, 1310nm multimode port with duplex ST connector [ up to 5km/3.1 miles ] and 1 x 100Base-ZX, 1550nm single mode port with duplex ST connector [120 km/ 74.6 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.