Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6T2Sd20Md2 Eth Switch 07016700

509F3Pp6T2Sd20Md2 Eth Switch (Discontinued)

  • Mfr # 07016700
  • Zoro # G4403229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07016700
Zoro #
G4403229
UPC #
679202167004
Country of Origin
Canada

Dimensions

Width
5.1"
Height
3"
Depth
4.8"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
DIN Rail, Rack, Wall, Panel
Product Type
Ethernet Switch
Power Source
Power Supply
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Fast Ethernet Network
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Total Number of Network Ports
9
Manageable
Yes
Uplink Port
No
Stack Port
No
Media Type Supported
Twisted Pair, Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Network Technology
100Base-FX, 10/100/1000Base-T, 100Base-LX

Description

IDS-509F3PP6-T2SD20-MD2 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex ST connector [20 km/ 12.4 miles ] and 1 x 100Base-FX, 1310nm multimode port with duplex ST connector [ up to 5km/3.1 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.