Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6T2Sd20Sd120 Eth Switch 07016760

509F3Pp6T2Sd20Sd120 Eth Switch (Discontinued)

  • Mfr # 07016760
  • Zoro # G4406640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016760
Zoro #
G4406640
UPC #
679202167608
Country of Origin
Canada

Dimensions

Width
5.1"
Depth
4.8"
Height
3"

Details

Item
Ethernet Switch
Mounting
Rack, DIN Rail, Wall, Panel
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Product Type
Ethernet Switch
Power Source
Power Supply
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Total Number of Network Ports
6
Uplink Port
No
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
100Base-ZX, 10/100/1000Base-T, 100Base-LX
Stack Port
No
Manageable
Yes
Port/Expansion Slot Details
(3) Fast Ethernet Network, (6) Gigabit Ethernet Network

Description

IDS-509F3PP6-T2SD20-SD120 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex ST connector [20 km/ 12.4 miles ] and 1 x 100Base-ZX, 1550nm single mode port with duplex ST connector [120 km/ 74.6 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.