Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6T2Sd20Sd40 Eth Switch 07016720

509F3Pp6T2Sd20Sd40 Eth Switch (Discontinued)

  • Mfr # 07016720
  • Zoro # G4413415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07016720
Zoro #
G4413415
UPC #
679202167202
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
3"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Panel, Rack, Wall
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Product Type
Ethernet Switch
Power Source
Power Supply
Stack Port
No
Port/Expansion Slot Details
(3) Fast Ethernet Network, (6) Gigabit Ethernet Network
Media Type Supported
Optical Fiber, Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
6
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Network Technology
10/100/1000Base-T, 100Base-LX
Uplink Port
No
Manageable
Yes

Description

IDS-509F3PP6-T2SD20-SD40 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex ST connector [20 km/ 12.4 miles ] and 1 x 100Base-LX, 1310nm single mode port with duplex ST connector [40 km/ 24.9 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.