Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6T2Sd20Sd80 Eth Switch 07016740

509F3Pp6T2Sd20Sd80 Eth Switch (Discontinued)

  • Mfr # 07016740
  • Zoro # G4402860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016740
Zoro #
G4402860
UPC #
679202167400
Country of Origin
Canada

Dimensions

Height
5.1"
Width
4.8"
Depth
3"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall, Panel, Rack
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Product Type
Ethernet Switch
Expansion Slot Type
SFP
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Total Number of Network Ports
9
Manageable
Yes
Port/Expansion Slot Details
(3) Fast Ethernet Expansion Slot, (6) Gigabit Ethernet Network
Number of SFP Slots
3
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10/100/1000Base-T, 100Base-EX, 100Base-LX

Description

IDS-509F3PP6-T2SD20-SD80 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex ST connector [20 km/ 12.4 miles ] and 1 x 100Base-EX, 1550nm single mode port with duplex ST connector [80 km/ 49.7 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.