Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6T2Sd40Md2 Eth Switch 07016780

509F3Pp6T2Sd40Md2 Eth Switch (Discontinued)

  • Mfr # 07016780
  • Zoro # G4417560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016780
Zoro #
G4417560
UPC #
679202167806
Country of Origin
Canada

Dimensions

Depth
3"
Width
4.8"
Height
5.1"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Rack, Wall, Panel
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Product Type
Ethernet Switch
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Expansion Slot Type
SFP
Port/Expansion Slot Details
(3) Fast Ethernet Expansion Slot, (6) Gigabit Ethernet Network
Number of SFP Slots
3
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
100Base-FX, 10/100/1000Base-T, 100Base-LX
Total Number of Network Ports
9

Description

IDS-509F3PP6-T2SD40-MD2 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex ST connector [40 km/ 24.9 miles ] and 1 x 100Base-FX, 1310nm multimode port with duplex ST connector [ up to 5km/3.1 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.