Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6T2Sd40Md2Xt Eth Switch 07016920

509F3Pp6T2Sd40Md2Xt Eth Switch (Discontinued)

  • Mfr # 07016920
  • Zoro # G4415226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016920
Zoro #
G4415226
UPC #
679202169206
Country of Origin
Canada

Dimensions

Width
4.8"
Depth
3"
Height
5.1"

Details

Item
Ethernet Switch
Mounting
Rack, Panel, Wall, DIN Rail
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Product Type
Ethernet Switch
Manageable
Yes
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Total Number of Network Ports
9
Number of SFP Slots
3
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
100Base-LX, 10/100/1000Base-T, 100Base-FX
Expansion Slot Type
SFP
Port/Expansion Slot Details
(3) Fast Ethernet Expansion Slot, (6) Gigabit Ethernet Network

Description

IDS-509F3PP6-T2SD40-MD2-XT Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex ST connector [40 km/ 24.9 miles ] and 1 x 100Base-FX, 1310nm multimode port with duplex ST connector [ up to 5km/3.1 miles ]. -40 to 75C Industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.