Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F3Pp6T2Sd40Sd20 Eth Switch 07016800

509F3Pp6T2Sd40Sd20 Eth Switch (Discontinued)

  • Mfr # 07016800
  • Zoro # G4413056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016800
Zoro #
G4413056
UPC #
679202168001
Country of Origin
Canada

Dimensions

Height
5.1"
Depth
3"
Width
4.8"

Details

Item
Ethernet Switch
Mounting
Wall, Panel, Rack, DIN Rail
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Product Type
Ethernet Switch
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Expansion Slot Type
SFP
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Number of SFP Slots
3
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
9
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Fast Ethernet Expansion Slot
Network Technology
10/100/1000Base-T, 100Base-LX
Total Number of Expansion Slots
3

Description

IDS-509F3PP6-T2SD40-SD20 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex ST connector [40 km/ 24.9 miles ] and 1 x 100Base-LX, 1310nm single mode port with duplex ST connector [20 km/ 12.4 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.