Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G2Pp6C2Md05 Ethern Switch 07016510

509G2Pp6C2Md05 Ethern Switch (Discontinued)

  • Mfr # 07016510
  • Zoro # G4411114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016510
Zoro #
G4411114
UPC #
679202165109
Country of Origin
Canada

Dimensions

Depth
4.8"
Height
3"
Width
5.1"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Wall, Rack, Panel, DIN Rail
Product Type
Ethernet Switch
Power Source
Power Supply
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Uplink Port
No
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX, 10/100/1000Base-T
Total Number of Network Ports
7
Stack Port
No

Description

IDS-509G2PP6-C2MD05 Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 1000Base-SX, 850nm multimode port with duplex SC connector [ 550m/1804 ft ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.