Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G2Pp6C2Md2 Ethern Switch 07016530

509G2Pp6C2Md2 Ethern Switch (Discontinued)

  • Mfr # 07016530
  • Zoro # G4404470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07016530
Zoro #
G4404470
UPC #
679202165307
Country of Origin
Canada

Dimensions

Depth
3"
Width
4.8"
Height
5.1"

Details

Item
Ethernet Switch
Mounting
Rack, Wall, Panel, DIN Rail
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Product Type
Ethernet Switch
Number of SFP Slots
2
Expansion Slot Type
SFP (mini-GBIC)
Green Environmental Attribute
Environmentally Friendly
Network Technology
1000Base-LX, 10/100/1000Base-T
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Network Ports
9
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
Ethernet Technology
Gigabit Ethernet
Manageable
Yes

Description

IDS-509G2PP6-C2MD2 Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 1000Base-LX, 1310nm extended multimode port with duplex SC connector [2km/1.2 miles]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.