Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G2Pp6C2Sd10Xt Ethern Switch 07016590

509G2Pp6C2Sd10Xt Ethern Switch (Discontinued)

  • Mfr # 07016590
  • Zoro # G4414605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016590
Zoro #
G4414605
UPC #
679202165901
Country of Origin
Canada

Dimensions

Depth
4.8"
Height
3"
Width
5.1"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Wall, Rack, Panel, DIN Rail
Product Type
Ethernet Switch
Power Source
Power Supply
Manageable
Yes
Port/Expansion Slot Details
(2) Gigabit Ethernet Network, (7) Gigabit Ethernet Network
Stack Port
No
Uplink Port
No
Network Technology
1000Base-LX/LH, 10/100/1000Base-T
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
7
Media Type Supported
Twisted Pair, Optical Fiber

Description

IDS-509G2PP6-C2SD10-XT Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 1000Base-LX/LH, 1310nm single mode port with duplex SC connector [10 km/ 6.2 miles ]. -40 to 75C Industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.