Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G2Pp6T2Md05Xt Ethern Switch 07016580

509G2Pp6T2Md05Xt Ethern Switch (Discontinued)

  • Mfr # 07016580
  • Zoro # G4406555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016580
Zoro #
G4406555
UPC #
679202165802
Country of Origin
Canada

Dimensions

Depth
3"
Width
4.8"
Height
5.1"

Details

Item
Ethernet Switch
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Panel, Rack, Wall, DIN Rail
Product Type
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
2
Total Number of Network Ports
9
Network Technology
1000Base-SX, 10/100/1000Base-T
Expansion Slot Type
SFP (mini-GBIC)
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly

Description

IDS-509G2PP6-T2MD05-XT Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 1000Base-SX, 850nm multimode port with duplex ST connector [ 550m/1804 ft ]. -40 to 75C Industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.