Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G2Pp6T2Md2 Ethern Switch 07016540

509G2Pp6T2Md2 Ethern Switch (Discontinued)

  • Mfr # 07016540
  • Zoro # G4410579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016540
Zoro #
G4410579
UPC #
679202165406
Country of Origin
Canada

Dimensions

Width
4.8"
Depth
3"
Height
5.1"

Details

Item
Ethernet Switch
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
DIN Rail, Rack, Panel, Wall
Product Type
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP (mini-GBIC)
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
9
Manageable
Yes
Number of SFP Slots
2
Network Technology
10/100/1000Base-T, 1000Base-LX
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot

Description

IDS-509G2PP6-T2MD2 Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 1000Base-LX, 1310nm extended multimode port with duplex ST connector [10 km/ 6.2 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.