Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G2Pp6T2Sd10 Ethern Switch 07016560

509G2Pp6T2Sd10 Ethern Switch (Discontinued)

  • Mfr # 07016560
  • Zoro # G4400684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016560
Zoro #
G4400684
UPC #
679202165604
Country of Origin
Canada

Dimensions

Width
5.1"
Depth
4.8"
Height
3"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall, Rack, Panel
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Power Source
Power Supply
Product Type
Ethernet Switch
Uplink Port
No
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Gigabit Ethernet Network
Manageable
Yes
Network Technology
1000Base-LX/LH, 10/100/1000Base-T
Total Number of Network Ports
7
Stack Port
No

Description

IDS-509G2PP6-T2SD10 Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 1000Base-LX/LH, 1310nm single mode port with duplex ST connector [10 km/ 6.2 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.