Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G2Pp6T2Sd10Xt Ethern Switch 07016600

509G2Pp6T2Sd10Xt Ethern Switch (Discontinued)

  • Mfr # 07016600
  • Zoro # G4402154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016600
Zoro #
G4402154
UPC #
679202166007
Country of Origin
Canada

Dimensions

Depth
4.8"
Height
3"
Width
5.1"

Details

Item
Ethernet Switch
Mounting
Wall, Rack, DIN Rail, Panel
Includes
, IDS-509G2PP6-T2SD10-XT- Industrial Managed Power Over Ethernet Switch, DIN Rail Attachment, Terminal Block, Installation Guide
Power Source
Power Supply
Product Type
Ethernet Switch
Redundant Power Supply Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Gigabit Ethernet Network
Total Number of Network Ports
7
Manageable
Yes
Network Technology
1000Base-EX, 10/100/1000Base-T
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
No
Ethernet Technology
Gigabit Ethernet
Stack Port
No

Description

IDS-509G2PP6-T2SD10-XT Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 1000Base-EX, 1310nm single mode port with duplex ST connector [40 km/ 24.9 miles ]. -40 to 75C industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.