Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6C2Md05Sd10X Eth Switch 07017150

509G3Pp6C2Md05Sd10X Eth Switch (Discontinued)

  • Mfr # 07017150
  • Zoro # G4417545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017150
Zoro #
G4417545
UPC #
679202171506
Country of Origin
Canada

Dimensions

Height
5.1"
Depth
3"
Width
4.8"

Details

Item
Ethernet Switch
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Wall, Panel, DIN Rail, Rack
Product Type
Ethernet Switch
Port/Expansion Slot Details
(3) Gigabit Ethernet Expansion Slot, (6) Gigabit Ethernet Network
Expansion Slot Type
SFP (mini-GBIC)
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
3
Network Technology
1000Base-LX/LH, 1000Base-SX, 10/100/1000Base-T
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
9

Description

IDS-509G3PP6-C2MD05-SD10-XT Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-SX, 850nm multimode port with duplex SC connector [ 550m/1804 ft ] and 1 x 1000Base-LX/LH, 1310nm single mode port with duplex SC connector [10 km/ 6.2 miles ]. -40 to 75C Industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.