Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6C2Md05Sd160 Eth Switch 07017030

509G3Pp6C2Md05Sd160 Eth Switch (Discontinued)

  • Mfr # 07017030
  • Zoro # G4409039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017030
Zoro #
G4409039
UPC #
679202170301
Country of Origin
Canada

Dimensions

Width
5.1"
Height
3"
Depth
4.8"

Details

Item
Ethernet Switch
Mounting
Rack, Panel, Wall, DIN Rail
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Power Source
Power Supply
Product Type
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Uplink Port
No
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(3) Gigabit Ethernet Network, (6) Gigabit Ethernet Network
Manageable
Yes
Stack Port
No
Network Technology
10/100/1000Base-T, 1000Base-SX, 1000Base-ZX
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
6

Description

IDS-509G3PP6-C2MD05-SD160 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-SX, 850nm multimode port with duplex SC connector [ 550m/1804 ft ] and 1 x 1000Base-ZX, 1550nm single mode port with duplex SC connector [160 km/ 100 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.