Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6C2Md05Sd40 Eth Switch 07016970

509G3Pp6C2Md05Sd40 Eth Switch (Discontinued)

  • Mfr # 07016970
  • Zoro # G4418866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016970
Zoro #
G4418866
UPC #
679202169701
Country of Origin
Canada

Dimensions

Height
5.1"
Depth
3"
Width
4.8"

Details

Item
Ethernet Switch
Mounting
Rack, Panel, DIN Rail, Wall
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Product Type
Ethernet Switch
Number of SFP Slots
3
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(3) Gigabit Ethernet Expansion Slot, (6) Gigabit Ethernet Network
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
1000Base-EX, 1000Base-SX, 10/100/1000Base-T
Total Number of Network Ports
9

Description

IDS-509G3PP6-C2MD05-SD40 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-SX, 850nm multimode port with duplex SC connector [ 550m/1804 ft ] and 1 x 1000Base-EX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.