Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6C2Sd10Md05X Eth Switch 07017170

509G3Pp6C2Sd10Md05X Eth Switch (Discontinued)

  • Mfr # 07017170
  • Zoro # G4418330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017170
Zoro #
G4418330
UPC #
679202171704
Country of Origin
Canada

Dimensions

Width
4.8"
Height
5.1"
Depth
3"

Details

Item
Ethernet Switch
Mounting
Rack, Panel, Wall, DIN Rail
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Product Type
Ethernet Switch
Manageable
Yes
Total Number of Expansion Slots
3
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
9
Green Environmental Attribute
Environmentally Friendly
Network Technology
1000Base-LX/LH, 1000Base-SX, 10/100/1000Base-T
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Gigabit Ethernet Expansion Slot
Media Type Supported
Twisted Pair, Optical Fiber
Number of SFP Slots
3
Expansion Slot Type
SFP (mini-GBIC)

Description

IDS-509G3PP6-C2SD10-MD05-XT Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-LX/LH, 1310nm single mode port with duplex SC connector [10 km/ 6.2 miles ] and 1 x 1000Base-SX, 850nm multimode port with duplex SC connector [ 550m/1804 ft ]. -40 to 75C Industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.