Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6C2Sd10Sd160 Eth Switch 07017130

509G3Pp6C2Sd10Sd160 Eth Switch (Discontinued)

  • Mfr # 07017130
  • Zoro # G4420117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017130
Zoro #
G4420117
UPC #
679202171308
Country of Origin
Canada

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
DIN Rail, Panel, Wall, Rack
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Gigabit Ethernet Network
Network Technology
10/100/1000Base-T, 1000Base-ZX, 1000Base-LX/LH
Total Number of Network Ports
6
Power Source
Power Supply
Stack Port
No
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Uplink Port
No

Description

IDS-509G3PP6-C2SD10-SD160 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-LX/LH, 1310nm single mode port with duplex SC connector [10 km/ 6.2 miles ] and 1 x 1000Base-ZX, 1550nm single mode port with duplex SC connector [160 km/ 100 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.