Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6C2Sd10Sd40 Eth Switch 07017070

509G3Pp6C2Sd10Sd40 Eth Switch (Discontinued)

  • Mfr # 07017070
  • Zoro # G4419015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017070
Zoro #
G4419015
UPC #
679202170707
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
3"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Rack, Wall, DIN Rail, Panel
Product Type
Ethernet Switch
Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Network Ports
6
Manageable
Yes
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Gigabit Ethernet Network
Uplink Port
No
Stack Port
No
Redundant Power Supply Supported
Yes
Network Technology
1000Base-EX, 10/100/1000Base-T, 1000Base-LX/LH
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly

Description

IDS-509G3PP6-C2SD10-SD40 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-LX/LH, 1310nm single mode port with duplex SC connector [10 km/ 6.2 miles ] and 1 x 1000Base-EX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.