Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6C2Sd10Sd70 Eth Switch 07017090

509G3Pp6C2Sd10Sd70 Eth Switch (Discontinued)

  • Mfr # 07017090
  • Zoro # G4421386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017090
Zoro #
G4421386
UPC #
679202170905
Country of Origin
Canada

Dimensions

Width
5.1"
Depth
4.8"
Height
3"

Details

Item
Ethernet Switch
Mounting
Panel, DIN Rail, Wall, Rack
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Product Type
Ethernet Switch
Power Source
Power Supply
Stack Port
No
Total Number of Network Ports
6
Network Technology
10/100/1000Base-T, 1000Base-LX/LH, 1000Base-ZX
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Port/Expansion Slot Details
(3) Gigabit Ethernet Network, (6) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Uplink Port
No

Description

IDS-509G3PP6-C2SD10-SD70 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-LX/LH, 1310nm single mode port with duplex SC connector [10 km/ 6.2 miles ] and 1 x 1000Base-ZX, 1550nm single mode port with duplex SC connector [70 km/ 43.5 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.