Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6T2Md05Sd120 Eth Switch 07017020

509G3Pp6T2Md05Sd120 Eth Switch (Discontinued)

  • Mfr # 07017020
  • Zoro # G4418139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017020
Zoro #
G4418139
UPC #
679202170202
Country of Origin
Canada

Dimensions

Width
4.8"
Depth
3"
Height
5.1"

Details

Item
Ethernet Switch
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Wall, DIN Rail, Rack, Panel
Product Type
Ethernet Switch
Green Environmental Attribute
Environmentally Friendly
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Gigabit Ethernet Expansion Slot
Media Type Supported
Twisted Pair, Optical Fiber
Number of SFP Slots
3
Network Technology
1000Base-SX, 10/100/1000Base-T, 1000Base-ZX
Manageable
Yes
Total Number of Network Ports
9
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet

Description

IDS-509G3PP6-T2MD05-SD120 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-SX, 850nm multimode port with duplex ST connector [ 550m/1804 ft ] and 1 x 1000Base-ZX, 1550nm single mode port with duplex ST connector [120 km/ 74.6 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.