Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6T2Md05Sd160 Eth Switch 07017040

509G3Pp6T2Md05Sd160 Eth Switch (Discontinued)

  • Mfr # 07017040
  • Zoro # G4407298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017040
Zoro #
G4407298
UPC #
679202170400
Country of Origin
Canada

Dimensions

Height
3"
Width
5.1"
Depth
4.8"

Details

Item
Ethernet Switch
Mounting
Panel, Rack, DIN Rail, Wall
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Product Type
Ethernet Switch
Power Source
Power Supply
Port/Expansion Slot Details
(9) Gigabit Ethernet Network
Uplink Port
No
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
9
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
1000Base-SX, 1000Base-ZX, 10/100/1000Base-T
Stack Port
No

Description

IDS-509G3PP6-T2MD05-SD160 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-SX, 850nm multimode port with duplex ST connector [ 550m/1804 ft ] and 1 x 1000Base-ZX, 1550nm single mode port with duplex ST connector [160 km/ 100 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.