Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6T2Md05Sd40 Eth Switch 07016980

509G3Pp6T2Md05Sd40 Eth Switch (Discontinued)

  • Mfr # 07016980
  • Zoro # G4406835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016980
Zoro #
G4406835
UPC #
679202169800
Country of Origin
Canada

Dimensions

Depth
4.8"
Height
3"
Width
5.1"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Panel, DIN Rail, Rack, Wall
Power Source
Power Supply
Product Type
Ethernet Switch
Port/Expansion Slot Details
(9) Gigabit Ethernet Network
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
9
Stack Port
No
Network Technology
1000Base-SX, 1000Base-EX, 10/100/1000Base-T
Uplink Port
No

Description

IDS-509G3PP6-T2MD05-SD40 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-SX, 850nm multimode port with duplex ST connector [ 550m/1804 ft ] and 1 x 1000Base-EX, 1310nm single mode port with duplex ST connector [40 km/ 24.9 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.