Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6T2Md05Sd70 Eth Switch 07017000

509G3Pp6T2Md05Sd70 Eth Switch (Discontinued)

  • Mfr # 07017000
  • Zoro # G4408418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017000
Zoro #
G4408418
UPC #
679202170004
Country of Origin
Canada

Dimensions

Height
3"
Width
5.1"
Depth
4.8"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Panel, DIN Rail, Wall, Rack
Product Type
Ethernet Switch
Power Source
Power Supply
Stack Port
No
Network Technology
1000Base-ZX, 1000Base-SX, 10/100/1000Base-T
Uplink Port
No
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Network Ports
9
Green Environmental Attribute
Environmentally Friendly
Port/Expansion Slot Details
(9) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Manageable
Yes

Description

IDS-509G3PP6-T2MD05-SD70 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-SX, 850nm multimode port with duplex ST connector [ 550m/1804 ft ] and 1 x 1000Base-ZX, 1550nm single mode port with duplex ST connector [70 km/ 43.5 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.