Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6T2Sd10Md05 Eth Switch 07017060

509G3Pp6T2Sd10Md05 Eth Switch (Discontinued)

  • Mfr # 07017060
  • Zoro # G4409398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017060
Zoro #
G4409398
UPC #
679202170608
Country of Origin
Canada

Dimensions

Height
3"
Depth
4.8"
Width
5.1"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Panel, DIN Rail, Rack, Wall
Power Source
Power Supply
Product Type
Ethernet Switch
Uplink Port
No
Total Number of Network Ports
6
Redundant Power Supply Supported
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Gigabit Ethernet Network
Network Technology
1000Base-SX, 1000Base-LX/LH, 10/100/1000Base-T
Stack Port
No
Ethernet Technology
Gigabit Ethernet
Manageable
Yes

Description

IDS-509G3PP6-T2SD10-MD05 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-LX/LH, 1310nm single mode port with duplex ST connector [10 km/ 6.2 miles ] and 1 x 1000Base-SX, 850nm multimode port with duplex ST connector [ 550m/1804 ft ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.