Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6T2Sd10Md05X Eth Switch 07017180

509G3Pp6T2Sd10Md05X Eth Switch (Discontinued)

  • Mfr # 07017180
  • Zoro # G4421806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017180
Zoro #
G4421806
UPC #
679202171803
Country of Origin
Canada

Dimensions

Width
4.8"
Depth
3"
Height
5.1"

Details

Item
Ethernet Switch
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
DIN Rail, Wall, Panel, Rack
Product Type
Ethernet Switch
Expansion Slot Type
SFP (mini-GBIC)
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Gigabit Ethernet Expansion Slot
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
3
Total Number of Network Ports
9
Network Technology
1000Base-SX, 1000Base-LX/LH, 10/100/1000Base-T
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes

Description

IDS-509G3PP6-T2SD10-MD05-XT Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-LX/LH, 1310nm single mode port with duplex ST connector [10 km/ 6.2 miles ] and 1 x 1000Base-SX, 850nm multimode port with duplex ST connector [ 550m/1804 ft ]. -40 to 75C Industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.