Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6T2Sd10Sd120 Eth Switch 07017120

509G3Pp6T2Sd10Sd120 Eth Switch (Discontinued)

  • Mfr # 07017120
  • Zoro # G4421307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017120
Zoro #
G4421307
UPC #
679202171209
Country of Origin
Canada

Dimensions

Width
4.8"
Height
5.1"
Depth
3"

Details

Item
Ethernet Switch
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
DIN Rail, Wall, Panel, Rack
Product Type
Ethernet Switch
Expansion Slot Type
SFP (mini-GBIC)
Media Type Supported
Twisted Pair, Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Number of SFP Slots
3
Total Number of Network Ports
9
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Gigabit Ethernet Expansion Slot
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Network Technology
1000Base-ZX, 10/100/1000Base-T, 1000Base-LX/LH

Description

IDS-509G3PP6-T2SD10-SD120 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-LX/LH, 1310nm single mode port with duplex ST connector [10 km/ 6.2 miles ] and 1 x 1000Base-ZX, 1550nm single mode port with duplex ST connector [120 km/ 74.6 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.