Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509G3Pp6T2Sd10Sd160 Eth Switch 07017140

509G3Pp6T2Sd10Sd160 Eth Switch (Discontinued)

  • Mfr # 07017140
  • Zoro # G4420537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017140
Zoro #
G4420537
UPC #
679202171407
Country of Origin
Canada

Dimensions

Height
5.1"
Width
4.8"
Depth
3"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Rack, Panel
Includes
Terminal Block, Installation Guide
Product Type
Ethernet Switch
Power Source
Power Supply
Expansion Slot Type
SFP (mini-GBIC)
Number of SFP Slots
3
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(6) Gigabit Ethernet Network, (3) Gigabit Ethernet Expansion Slot
Redundant Power Supply Supported
Yes
Network Technology
10/100/1000Base-T, 1000Base-ZX, 1000Base-LX/LH
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
9
Total Number of Expansion Slots
3

Description

IDS-509G3PP6-T2SD10-SD160 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, all of which are PoE/PoE+ capable and 2 x 1000Base-LX/LH, 1310nm single mode port with duplex ST connector [10 km/ 6.2 miles ] and 1 x 1000Base-ZX, 1550nm single mode port with duplex ST connector [160 km/ 100 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.