Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Port Industrial Gigabit Ethernet Switches

  • Mfr # 07017390

  • Zoro # G509018688


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
9 V DC, 55 V DC
Description/Special Features
Fanless
Connector Type
Terminal Block
Mounting
Compact, DIN Rail
Includes
IDS-106GE-2SFP-XT Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017390
Zoro #
G509018688
UPC #
-
Country of Origin
United States

Details

Item
Ethernet Switch
Input Voltage
9 V DC, 55 V DC
Description/Special Features
Fanless
Connector Type
Terminal Block
Mounting
Compact, DIN Rail
Includes
IDS-106GE-2SFP-XT Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
Application
Industrial, Infrastructure, Transportation, Automation Industry, Security
Material
Metal
Power Consumption
5.55 W
Total Number of Network Ports
8
Expansion Slot Type
SFP (mini-GBIC)
Manageable
No
Number of SFP Slots
2
Green Environmental Attribute
Environmentally Friendly
Network Technology
100/1000Base-X, 10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Networking Standards
IEEE 802.3, IEEE 802.1p, IEEE 802.3u, IEEE 802.3az
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 6 x Gigabit Ethernet Network
Environmentally Friendly
Yes
Mounting Type
DIN Rail Mountable, Compact
Housing Material
Metal
Layer Supported
2
Modular
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.