Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Ac Us Wall Mount Adapt Tl24Vdc (Discontinued)

  • Mfr # 2300234
  • Zoro # G4421657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300234
Zoro #
G4421657
UPC #
679202033316
Country of Origin
China

Details

Input Voltage
120 V AC
Product Type
AC Adapter
Output Voltage
24 V DC

Description

AC US WALL MOUNT ADAPT TL 24VDC , 18W wall power adapter, with tinned leads - 0 to 60C. For use with TC EXTENDER, PSI-MOS Converters, PSM-ME Isolator, PSM-ME Converter and PSM-ME Repeater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.