Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems C-1000-S1Sc10U Media Converter 05051070

C-1000-S1Sc10U Media Converter (Discontinued)

  • Mfr # 05051070
  • Zoro # G4400946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05051070
Zoro #
G4400946
UPC #
734660510707
Country of Origin
Canada

Details

Immunity
EN55024
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Magnetic Isolation
1.5kv
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Heat Output ( BTU/HR )
10.2
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Operating Humidity
5% to 90% non-condensing
Laser Safety
EN 60825-1:2007
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
1000Base-T
Single mode single SC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Maximum Power Consumption ( Watts )
3
Operating temperature
0° C to 50° C (32° F to 122° F)
Storage Humidity
5% to 95% non-condensing
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Emissions
FCC Part 15 Class A, EN55022 Class A
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Electrical Safety
UL 60950-1
Bit Error Rate (BER)
<10-12

Description

C-1000-S1SC10U - Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1310nm TX / 1490nm RX single strand fiber, single mode (SC) [10 km/6.2 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.