Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems C-1000-S2Sc160 Media Converter 05051790

C-1000-S2Sc160 Media Converter (Discontinued)

  • Mfr # 05051790
  • Zoro # G4400797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05051790
Zoro #
G4400797
UPC #
734660517904
Country of Origin
Canada

Details

Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Emissions
FCC Part 15 Class A, EN55022 Class A
Laser Safety
EN 60825-1:2007
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Heat Output ( BTU/HR )
10.2
Operating Altitude
Up to 3,048 meters (10,000 feet)
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Operating Humidity
5% to 90% non-condensing
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Maximum Power Consumption ( Watts )
3
Bit Error Rate (BER)
<10-12
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Electrical Safety
UL 60950-1
Magnetic Isolation
1.5kv
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Immunity
EN55024
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
1000Base-T
Single mode dual SC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Storage Humidity
5% to 95% non-condensing
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Operating temperature
0° C to 50° C (32° F to 122° F)

Description

C-1000-S2SC160 - Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-ZX 1550 nm single mode (SC) [160 km/100 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.