Zoro Homepage

C-1000Mm-M2Lc05 Media Convertr

  • Mfr # 05061200

  • Zoro # G4394278


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Fiber Optic Cable Standard
62.5/125 µm, 50/125 µm
Maximum Distance Supported
3280.84 ft
Number of LC Ports
2
Form Factor
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05061200
Zoro #
G4394278
UPC #
734660612005
Country of Origin
Canada

Details

Environmentally Friendly
Yes
Fiber Optic Cable Standard
62.5/125 µm, 50/125 µm
Maximum Distance Supported
3280.84 ft
Number of LC Ports
2
Form Factor
Internal
Product Type
Transceiver/Media Converter
Network Technology
1000Base-SX
LC Port Type
Duplex
Product Name
C-1000MM-M2LC05 Transceiver
Total Number of Ports
2
Weight (Approximate)
5.28 oz
Compatibility
Perle MCR1900 Media Converter Chassis

Description

C-1000MM-M2LC05 - Gigabit Fiber to Fiber Media Converter Module: 1000BASE-SX 850nm multimode (LC) [550 m/1804 ft.] to 1000BASE-SX 850nm multimode (LC) [550 m/1804 ft.]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.