Zoro Homepage

C-1000Mm-S1Sc40U Media Convert

  • Mfr # 05061380

  • Zoro # G4397358


product price: $2,459.99
/ea
Free Shipping & Returns

Key Features

Electrical Safety
UL 60950-1
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Laser Safety
EN 60825-1:2007
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05061380
Zoro #
G4397358
UPC #
734660613804
Country of Origin
Canada

Details

Electrical Safety
UL 60950-1
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Laser Safety
EN 60825-1:2007
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
1000Base-X
Multimode dual SC to single mode single SC fiber connector model; Available in SC, ST and LC connector models
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Maximum Power Consumption ( Watts )
2.5
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Emissions
FCC Part 15 Class A, EN55022 Class A
Operating temperature
0° C to 50° C (32° F to 122° F)
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Heat Output ( BTU/HR )
8.53
Fiber Fault Alert
Storage Humidity
5% to 95% non-condensing
Operating Altitude
Up to 3,048 meters (10,000 feet)
Bit Error Rate (BER)
<10-12
Immunity
EN55024
Operating Humidity
5% to 90% non-condensing
Auto-Negotiation
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface

Description

C-1000MM-S1SC40U - Gigabit Fiber to Fiber Media Converter Module: 1000BASE-SX 850nm multimode (SC) [550 m/1804 ft.] to 1000BASE-BX 1310nm TX / 1490nm RX single strand fiber, single mode (SC) [40 km/25 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.