Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-100Mm-S1Sc40D Media Convertr

  • Mfr # 05061180

  • Zoro # G4394104


product price: $1,607.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Cable Standard
50/125 µm, 9/125 µm, 62.5/125 µm, 100/140 µm, 85/125 µm
Product Name
C-100MM-S1SC40D Media Converter
Compatibility
MCR1900 Media Converter Chassis
Form Factor
Internal
Weight (Approximate)
5.28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05061180
Zoro #
G4394104
UPC #
734660611800
Country of Origin
Canada

Details

Fiber Optic Cable Standard
50/125 µm, 9/125 µm, 62.5/125 µm, 100/140 µm, 85/125 µm
Product Name
C-100MM-S1SC40D Media Converter
Compatibility
MCR1900 Media Converter Chassis
Form Factor
Internal
Weight (Approximate)
5.28 oz
Network Technology
100Base-BX, 100Base-FX
Environmentally Friendly
Yes
Maximum Distance Supported
24.85 Mile
Number of SC Ports
1
Product Type
Transceiver/Media Converter
SC Port Type
Duplex
Total Number of Ports
2
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Laser Safety
EN 60825-1:2007
Operating Altitude
Up to 3,048 meters (10,000 feet)
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Bit Error Rate (BER)
<10-12
Storage Humidity
5% to 95% non-condensing
Immunity
EN55024
Operating temperature
0 C to 50 C (32 F to 122 F)
Electrical Safety
UL 60950-1
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Heat Output ( BTU/HR )
11.9
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Maximum Power Consumption ( Watts )
3.5
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Emissions
FCC Part 15 Class A, EN55022 Class A
Operating Humidity
5% to 90% non-condensing

Description

C-100MM-S1SC40D - Fast Ethernet Fiber to Fiber Media Converter Module: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100Base-BX 1550nm TX / 1310nm RX single strand fiber, single mode (SC) [40 km/24.9 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.