Zoro Homepage

C-100Mm-S2St80 Media Converter

  • Mfr # 05061100

  • Zoro # G4390400


product price: $2,864.99
/ea
Free Shipping & Returns

Key Features

Product Name
C-100MM-S2ST80 Media Converter
Environmentally Friendly
Yes
Number of ST Ports
2
Maximum Distance Supported
49.71 Mile
Product Type
Transceiver/Media Converter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05061100
Zoro #
G4390400
UPC #
734660611008
Country of Origin
Canada

Description

C-100MM-S2ST80 - Fast Ethernet Fiber to Fiber Media Converter Module: 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] to 100Base-ZX 1550nm single mode (ST) [80 km/49.7 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.